Beli screw extractor tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Extractor Screwdriver Set (Tap Balik)Deskripsi:Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)atribut:
- Material: Chrome Vanadium
- TORA Screw Extractor (Tap Balik)Deskripsi:Rang: M3-M25N.1 (3-6mm),N.2 (6-8mm), N.3 (8-11mm), N.4 (11-14mm), N.5 (14-18mm), N.6 (18-25mm)atribut:
- Material: Hardening Tool Steel
- JTC Screw Extractor Set (Tap Balik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Castrol Water Soluble Cutting OilsDeskripsi:Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.
- Toptul Screw Extractor Set (Tap Balik)Deskripsi:- Designed to remove broken studs, bolts, socket screws and other fasteners- Manufactured from heat treated Chrome Molybdenum Alloy Steel- Aggressive left-hand spiral design for extra gripping power- Spiral flutes design enables the extractor to embed deeper into the fastener. While the fastener resistance increases, the extractors' grip also increases- Square drive end to accommodate with tap wrench- CR-MOCONTENT :- No. 1, 1/8inch-1/4inch (M3-M6)- No. 2, 1/4inch-5/16inch (M6-M8)- No. 3, 5/16inch-7/16inch (M8-M11)- No. 4, 7/16inch-9/16inch (M11-M14)- No. 5, 9/16inch-3/4inch (M14-M18)atribut:
- Material: Chrome Molybdenum Alloy Steel
- Screw Size (inch): 1/8-1/4 (M3-M6), 1/4-5/16 (M6-M8), 5/16-7/16 (M8-M11), 7/16-9/16 (M11-M14), 9/16-3/4 (M14-M18)
- Pre-Drill Diameter (inch): 7/64, 9/64, 5/32, 1/4, 19/64
- GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)Deskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
- Kennedy Screw Extractor SetDeskripsi:Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
- ENGINEER Double Open End Wrench Mini Straight Type (Kunci Pas)atribut:
- Material: S50C
- SwissTech Hand Deburring Universal HandleDeskripsi:Universal Ergonomic Handle Modern ergonomic handle design, with an easy to use spring release mechanism. Pulling back on the locking head collar releases the telescopic blade holder for optimal length. Works with all SWISS+BURR holders and blades. SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.atribut:
- Special Features: Easy to use spring release mechanism
- Product Number: 152-00006
- Compatible Holder: B C D E & F Holders
- Type: Universal Handle
- Shike Tools Universal WrenchDeskripsi:- 2 kunci pas universal untuk semua mur dan baut- Efisien, praktis dan mudah digunakan Seketika mengurus semua pekerjaan- Cukup dengan Snap n Grip, kamu bisa memperbaiki berbagai peralatan, mulai dari keran, pipa, garis, radiator, hingga roda mobil sekalipun. - Kunci Inggris multifungsi ini terdiri dari dua kunci pas universal yang bisa digunakan untuk melonggarkan atau mengencangkan semua jenis baut berbagai ukuran dan bentuk.atribut:
- Use For Size: 8mm to 32mm
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- JTC Screw Extractor, Drill & Guide Set (Tap Balik)atribut:
- Applicable Dimensions (mm): Φ3.175~Φ8.73
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EZREN Screw Extractor (Tap Balik)Deskripsi:Screw Extractor ini berfungsi untuk melepas baut yang sudah los / rusak. Sangat praktis untuk digunakan, hanya dalam waktu 10 detik baut dapat terlepas dengan mudah.
- TRUSCO Screw Extractor Set (Spiral) (Tap Balik)atribut:
- Case Shape: Plastic
- Material: S45C
- Set Contents: EX-801, EX-802, EX-803, EX-804, EX-805A
- Purpose of Use: To extract broken bolts and pipes.
- TRUSCO Screw Extractor Combination, Spiral Type (Tap Balik)Deskripsi:Usage:To pull out broken bolts and pipes.atribut:
- Material: S45C
- GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)Deskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- PROTO Screw Extractor SetDeskripsi:Drive into end of broken pipe or fitting.Use tap holder or wrench on extractor to turn out broken part.Size stamped on extractor refers to drill bitsize to be used with that extractor. Set Content : Screw : 1/8inch, 3/16inch, 15/64inch, 5/16inch, 3/8inch, 15/32inch, 9/16inch, 21/32inch, 13/16inch, 1-1/16inchatribut:
- Number of Pieces: 5
- Drive Type: Tap Holder or Wrench
- Extractor Type: Screw and Pipe Extractor
- For Bolt Size (inch): 1/4 to 5/8
- For Bolt Thread Direction: Right Hand
- HEYCO Screw Extractor Sets (Tap Balik)Deskripsi:Chrome-VanadiumST = standardfor removing broken screws andstuds with right hand thread,in plastic boxes
- IRWIN HANSON Bolt Extraction Socket SetDeskripsi:These 3/8 drive bolt extraction socket sets come with a three-eighths inch square drive that's compatible with drive tools of the same size. They are used to remove stuck, rounded, and rusted nuts and bolts that can't be turned with a standard socket.atribut:
- UNSPSC: 27111520
- Container Type: Plastic Case
- Drive Size (inch): 3/8
- Drive Type: Hand
- Finish: Natural
- Impact Rated: No
- Includes Drive Tools: No
- Includes Socket Bits: No
- Includes Wrenches: No
- Insulated: No
- Measurement Type: Metric; SAE
- Non-Sparking: No
- Number of Pieces: 9
- Socket Shape: Bolt Extractor
- Socket Size Range (inch): 1/4 to 1
- Sockets Included: Bolt Extractor
- Standard Socket Style/Size: Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Tether Ready: No
Daftar Harga screw extractor tekiro Terbaru November 2026
| TEKIRO Extractor Screwdriver Set (Tap Balik) | Rp109.900 |
| TORA Screw Extractor (Tap Balik) | Rp33.900 |
| JTC Screw Extractor Set (Tap Balik) | Rp219.900 |
| Castrol Water Soluble Cutting Oils | Rp15.999.900 |
| Toptul Screw Extractor Set (Tap Balik) | Rp96.900 |
| GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk) | Rp179.900 |
| Kennedy Screw Extractor Set | Rp269.900 |
| ENGINEER Double Open End Wrench Mini Straight Type (Kunci Pas) | Rp58.900 |
| SwissTech Hand Deburring Universal Handle | Rp219.900 |
| Shike Tools Universal Wrench | Rp149.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/qhP101003953-2.jpg)
/34P108175112-1.jpg)
/9yP101538358-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Castrol%20Water%20Soluble%20Cutting%20Oils/3lP104629129-1.jpg)
/coP109120456-1.jpg)
/P102171189-1.jpg)

/P102021569-1.jpg)


/puP101003930-3.jpg)
/P101538365-1.jpg)
/a6P108491366-1.jpg)
%20(Tap%20Balik)/P101503516-1.jpg)
/02P105505002-1.jpg)
/P102008478-1.jpg)
/etP102170533-2.jpg)

/47P105362151-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)